Apply to be a TradeMaster!
Main product image of 4" Adjustable Wrench
Magnifying glass
Hover image to zoom

4" Adjustable Wrench

SKU:
804
Rating:
(0)
Q&A:
(0)
4" Adjustable Wrench
Magnifying glass
Hover image to zoom
$17.95 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Finish
Chrome

Description

–
4" Adjustable Wrench

Product Features
  • Chrome vanadium steel construction
  • Thinner jaws for greater access in tight spaces
  • Greater jaw capacity supports larger nuts and bolts
  • Precise jaw design grips tight the first time, every time

Specs

–
Finish:

Chrome

Product Type:

Wrench

Size:

4"

Jaw Capacity:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy