Apply to be a TradeMaster!
Main product image of 4" Adjustable Wrench
Magnifying glass
Hover image to zoom
4" Adjustable Wrench
Magnifying glass
Hover image to zoom
$22.83 each
In Stock
In Stock
Get 33 Fri, Nov 27 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/2"
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
The CHANNELLOCK 804S Xtra Slim Jaw Adjustable Wrench features 45% slimmer jaws than a standard wrench of its size. The combination of a smart and comfortable tapered handle design, 4-thread knurl and minimal head width provides precise performance in confined spaces. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • XTRA SLIM jaws are up to 45% thinner than a standard wrench of the same size
  • LONGER jaws grip better, providing greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 4.52" x 1.38" x 0.37"

Specs

–
Jaw Capacity:

1/2"

Product Type:

Wrench

Length (Inches):

4-1/2"

Size:

4-1/2"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy