Apply to be a TradeMaster!
Main product image of 6" Extra Slim Adjustable Wrench
Magnifying glass
Hover image to zoom
6" Extra Slim Adjustable Wrench
Magnifying glass
Hover image to zoom
$27.86 each
In Stock
In Stock
Get 15 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
6" Length

Description

–
The CHANNELLOCK 806SW Extra Slim Jaw Adjustable Wrench features 68% slimmer jaws than a standard wrench of its size for maximum accessibility. The combination of a smart and comfortable tapered handle design, 4-thread knurl and minimal head width provides precise performance in confined spaces. This precision wrench is only intended for use that does not exceed 400 inch pounds of torque. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from chrome vanadium steel.

Features:
  • EXTRA SLIM jaws are up to 68% thinner than a standard wrench of the same capacity
  • LONGER jaws grip better, providing greater access in tight spaces
  • Precision use Only - Max Torque Rating: 400 IN. LBS
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 6.38" x 1.97" x 0.43"

Specs

–
Size:

6"

Finish:

Chrome

Product Type:

Wrench

Length (Inches):

6"

Jaw Capacity:

0.94"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy