Apply to be a TradeMaster!
Main product image of 6" Adjustable Wrench
Magnifying glass
Hover image to zoom

6" Adjustable Wrench

SKU:
806W
Rating:
(0)
Q&A:
(0)
6" Adjustable Wrench
Magnifying glass
Hover image to zoom
$18.95 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Finish
Chrome

Description

–
8" Adjustable Wrench

Product Description
Wider ergonomic handle for comfortable grip. Measurement scales are handy for sizing nuts, pipe, and tube diameters. Parallel jaw surfaces grip safely and reduces possibility of damage. Chrome vanadium steel construction.

Specs

–
Finish:

Chrome

Product Type:

Wrench

Size:

6"

Jaw Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy