Apply to be a TradeMaster!
Main product image of 6" CODE BLUE Wide Adjustable Wrench
Magnifying glass
Hover image to zoom
6" CODE BLUE Wide Adjustable Wrench
Magnifying glass
Hover image to zoom
$30.14 each
In Stock
In Stock
Get 100 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Finish
Chrome

Description

–
The CHANNELLOCK 806WCB 6" CODE BLUE Wide Adjustable Wrench has a greater jaw capacity to support larger nuts and bolts with thinner, non-protruding jaws for greater access in tight spaces. The combination of a smart and comfortable tapered handle design, precise 4-thread knurl and minimal head width improves performance in everyday use. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • WIDE jaws offer up to 25% extra capacity, supporting larger nuts and bolts
  • LONGER jaws grip better and provide greater access in tight spaces
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 6.25" x 1.97" x 0.43"

Specs

–
Length (Inches):

6"

Product Type:

Wrench

Finish:

Chrome

Jaw Capacity:

0.94"

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy