Apply to be a TradeMaster!
Main product image of 8" Adjustable Wrench w/ Reversible Jaw
Magnifying glass
Hover image to zoom
8" Adjustable Wrench w/ Reversible Jaw
Magnifying glass
Hover image to zoom
$31.08 each
In Stock
In Stock
Get 5 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
8" Length

Description

–
The CHANNELLOCK 808PW 8" Reversible Jaw, Extra Wide Adjustable Wrench features an additional pipe wrench jaw option, making these strong and reliable wrenches more versatile than ever. The reversible jaw makes simple work on bolts and fasteners as well as on round stock. The self-gripping, angled teeth design grips pipe and rounded fasteners tight the first time, every time. The combination of a smart and comfortable tapered handle design and a 4-thread knurl provides precise performance in confined spaces. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • REVERSIBLE jaw for work on bolts and pipe
  • WIDE jaws offer extra capacity, supporting larger nuts and bolts
  • LONGER jaws grip better
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and are handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 8.21" x 2.44" x 0.55"

Specs

–
Finish:

Chrome

Size:

8"

Jaw Capacity:

1.34"

Product Type:

Wrench

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy