Apply to be a TradeMaster!
Main product image of 30" Adjustable Wrench
Magnifying glass
Hover image to zoom
30" Adjustable Wrench
Magnifying glass
Hover image to zoom
$588.63 each
In Stock
In Stock
Get 8 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30"
Product Highlight: Length (Inches)
30" Length
Product Highlight: Finish
Chrome

Description

–
The CHANNELLOCK 830 30" Adjustable Wrench is the largest in the CHANNELLOCK family. As big as the job you need, this heavy duty wrench offers a 3 inch jaw capacity and a unique adjustment dial for easy sizing is enclosed for protection against the toughest job site elements. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • WIDE JAWS offer extra capacity, supporting larger nuts and bolts
  • LONGER jaws grip better and provide greater access in tight spaces
  • PRECISE adjustment dial improves accuracy and protects against harsh job site elements
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • RUGGED Chrome Vanadium steel construction with ultimate rust prevention
  • Product Dimensions: 30" x 1.5" x 1.5"

Specs

–
Length (Inches):

30"

Jaw Capacity:

3"

Product Type:

Wrench

Size:

30"

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy