Apply to be a TradeMaster!
Main product image of 8.88" Rescue Tool
Magnifying glass
Hover image to zoom

8.88" Rescue Tool

SKU:
87-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
8.88" Rescue Tool
Magnifying glass
Hover image to zoom
$49.95 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-7/8" Length

Description

–
8.88" Rescue Tool

Product Description
30% lighter than the 89 Rescue Tool for compact storage. This rescue tool fits securely in a Bunker Pocket and small enough to carry. It is a 6 N' 1 Rescue Tool packed with functionality.

Product Features
  • Narrow jaw profile fits in tight spots
  • Hardened cutting edges shear through soft metal
  • Spanner wrench tightens and loosens up to 5 in. hose couplings
  • Pries open windows and doors
  • Shuts off gas safety valves
  • Made in the U.S.A.

Specs

–
Product Type:

Pliers

Multi-Tool

Cable Cutter

Type:

Rescue Tool

Length (Inches):

8-7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy