Apply to be a TradeMaster!
Main product image of 8" WideAzz Slim Adjustable Wrench
Magnifying glass
Hover image to zoom
8" WideAzz Slim Adjustable Wrench
Magnifying glass
Hover image to zoom
$42.49 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8-1/2"
Product Highlight: Finish
Chrome
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
The CHANNELLOCK 8SWCB 8" WIDEAZZ Slim Jaw Adjustable Wrench features 50% slimmer jaws when compared to a standard wrench of its size. A super wide jaw opening provides the capacity of a 12-inch wrench in a lightweight, compact 8-inch adjustable wrench, supporting larger nuts and bolt sizes. The combination of a smart and comfortable tapered handle design with CODE BLUE comfort grips, precise 4-thread knurl and minimal head width improves performance in confined spaces. CHANNELLOCK Adjustable Wrenches are made in Spain and forged from rugged chrome vanadium steel.

Features:
  • SLIM jaws are up to 50% THINNER than a standard wrench of the same size, providing greater access in tight spaces
  • WIDEAZZ jaws are up to 60% wider than a standard wrench of the same size
  • MEASUREMENT SCALES are laser engraved (in. on front, mm. on reverse) and handy for sizing nuts, pipe and tube diameters
  • PRECISE 4-thread knurl improves adjustment accuracy
  • OPTIMAL head width and non-protruding jaws allow accessibility for hard to reach applications
  • CODE BLUE comfort grips
  • RUGGED Chrome Vanadium steel construction
  • CHROME finish for ultimate rust prevention
  • Product Dimensions: 8.49" x 2.87" x 0.55"

Specs

–
Jaw Capacity:

1.54"

Finish:

Chrome

Product Type:

Wrench

Length (Inches):

8-1/2"

Size:

8-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy