Apply to be a TradeMaster!
Main product image of 9.5" Cable Cutter
Magnifying glass
Hover image to zoom
9.5" Cable Cutter
Magnifying glass
Hover image to zoom
$38.90 each
In Stock
In Stock
Get 122 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2" Length

Description

–
CHANNELLOCK 911 9.5" Cable Cutting Pliers feature an improved high alloy steel for strength and durability. Easily cut through battery cables and other soft metals and cable up to 4/0 aluminum and 2/0 copper. These pliers are not intended for cutting steel or ACSR. The CHANNELLOCK model 911 is made in USA and forged from high alloy steel that is specially coated for ultimate rust prevention.

Features:
  • IMPROVED high alloy steel construction and a unique cable cutting design easily cuts through battery cables and other soft metals and cables up to 4/0 aluminum and 2/0 copper
  • FORGED high alloy steel for ultimate strength and durability is specially coated for ultimate rust prevention
  • NOT intended for cutting steel or ACSR
  • CHANNELLOCK BLUE grips for comfort
  • Product Dimensions: 9.5" x 1.89" x 0.51"

Specs

–
Product Type:

Pliers

Length (Inches):

9-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy