Pros, Join Our TradeMaster Program!
Description
A convenient assortment of popular CHANNELLOCK® tools. A perfect gift for people that know what real work is all about. The CHANNELLOCK® Straight Jaw Tongue and Groove Plier is the tool every home and garage needs. This plier is built to last with a PermaLock® fastener to eliminate nut and bolt failure, patented reinforcing edge to minimize stress breakage and right angle, laser heat-treated teeth to provide a better, longer lasting grip. TOOLS INCLUDED:
  • 426 6.5" Straight Jaw Tongue & Groove Pliers
  • 420 9.5" Straight Jaw Tongue & Groove Pliers
  • 440 12" Straight Jaw Tongue & Groove Pliers
  • 61A 6N1 Professional Multi-Bit Screwdriver
Read more
Specs
Product Type:
Pliers
Length (Inches):
6-1/2"
Type:
Straight
Length (Inches):
9-1/2"
12"
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.