Apply to be a TradeMaster!
Main product image of 4 Piece Precision Hook & Pick Set
Magnifying glass
Hover image to zoom

4 Piece Precision Hook & Pick Set

SKU:
HP-4H
Rating:
(0)
Q&A:
(0)
4 Piece Precision Hook & Pick Set
Magnifying glass
Hover image to zoom
$18.44 each
In Stock
In Stock
Get 24 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

CHANNELLOCK Professional Drivers offer advanced performance features to conquer the toughest jobs. Precision Hook and Picks are designed for use on clips, wire, O-rings, gaskets and other precision fasteners or components. Designed to fit the needs of today's trades professional, CHANNELLOCK quality and dependability are integrated into every tool. Using U.S. Alloy steel and a proprietary vacuum heat treating, each tool is precision-machined for a secure fastener fit. Exceed the expectation with CHANNELLOCK Professional Drivers made right here, 100% Made in USA. Built Strong. Works Hard. Won't Quit.


Features:

  • SET INCLUDES 1 EACH OF: 180-degree full hook, straight pick, 90-degree pick, complex probe
  • COMPACT PRECISION PICKS, 3-inch Round Shaft
  • HIGH-PERFORMANCE Handle is heat-stabilized and modified to provide excellent abrasion protection, impact resistance, and chemical tolerance
  • RUGGED HIGH ALLOY U.S. STEEL Blades are Vacuum heat-treated, balancing hardness and resilience for ultimate performance
  • VIBRANT Polished Shaft provides a non-porous finish and coated for corrosion resistance
  • CHANNELLOCK BLUE solid grip reduces fatigue and maximizes torque
  • 100% MADE IN USA

Specs

–
Product Type:

Hook

Pick

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy