Apply to be a TradeMaster!
Main product image of 5 Piece Pliers Set w/ Tool Roll
Magnifying glass
Hover image to zoom

5 Piece Pliers Set w/ Tool Roll

SKU:
TR-5
Rating:
(0)
Q&A:
(0)
5 Piece Pliers Set w/ Tool Roll
Magnifying glass
Hover image to zoom
$107.95 each
In Stock
In Stock
Get 113 Mon, Nov 23 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9-1/2", 8-1/2", 7", 8", 6-1/2" Length

Description

–
A convenient assortment of popular CHANNELLOCK tools. A perfect gift for people that know what real work is all about.

Features:
  • Set Includes: 6.5" & 9.5" Tongue & Groove, 8" Long Nose, 7" HL Diag Cutting Pliers, and 8.5" Linemens Pliers
  • Laser heat-treated teeth and cutting edges grip better and last longer
  • CHANNELLOCK uses high-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
  • CHANNELLOCK BLUE grips for comfort

Specs

–
Product Type:

Diagonal Cutter

Pliers

Length (Inches):

9-1/2"

8-1/2"

7"

8"

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy