Apply to be a TradeMaster!
Main product image of 8" Inside of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
8" Inside of Pipe Gripper Plug (17 PSI)
Magnifying glass
Hover image to zoom
$63.54 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"

Description

–
Cherne Inside of Pipe Gripper Plugs can be used in applications including DWV (drain, waste and vent) testing and stack testing. Inside-of-pipe design allows location of the plug inside the pipe.

Features:
  • ABS glass-reinforced plates for added strength
  • Extra large zinc wing nut for ease of tightening, no wrench required
  • Natural rubber O-ring for excellent expansion and memory
  • Plug is rated for 17 PSI or 40 ft. of head pressure
  • Zinc-Plated carriage bolt resists rust and corrosion

Specs

–
Size:

8"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

good

good
bob
fl
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product/sorry delivery

Supply House is great. Unfortunately UPS likes to ride around with our items in their trucks for a week
MSC Mac1
Louisiana
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy