Apply to be a TradeMaster!
Main product image of 3" Mechanical Cleanout Plug Replacement Pad Kit
Magnifying glass
Hover image to zoom

3" Mechanical Cleanout Plug Replacement Pad Kit

Brand:
Cherne
SKU:
270318
Rating:
(0)
Q&A:
(0)
3" Mechanical Cleanout Plug Replacement Pad Kit
Magnifying glass
Hover image to zoom
$17.77 each
In Stock
In Stock
Get 44 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"

Description

–
3" Mechanical Cleanout Plug Replacement Pad Kit

DWV Testing made Simple! Cherne Mechanical Cleanout Plugs provide quick and easy DWV stack testing, eliminating backsplash draining though a mechanical, tool free operation.

Product Features
  • Quick & Easy – Mechanical Operation
  • High Test Pressures - Up to 150 ft/ 65 psi
  • No Tools Required - Install / Remove in seconds
  • Fits PVC, ABS, & Cast Iron Cleanout Tees
  • Durable & Replaceable Rubber Pads
  • 2 Stage Locking Mechanism - Locks into test & drain positions
  • No Backsplash Draining
Specifications
  • Brand: Cherne

Specs

–
Size:

3"

Product Type:

Plug

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy