Apply to be a TradeMaster!
Main product image of 6" Clean-Seal Plug
Magnifying glass
Hover image to zoom
6" Clean-Seal Plug
Magnifying glass
Hover image to zoom
$147.80 each
In Stock
In Stock
Get 31 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Rubber, ABS
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
13 MAX PSI

Description

–
Cherne Clean-Seal plugs eliminate test water backsplash when stack testing drain, waste and vent plumbing systems. Simply thread them into a standard test tee, inflate the bladder and run your test. Cherne Industries is a global leader in pipe plug, blocking and testing.

Product Features
  • Clean-Seal Plug holds back up to 13 PSI or 30 ft. of head pressure
  • Plug design keeps work area and plumber dry no backsplash
  • Seals both plastic and hard to seal cast iron threaded cleanouts
  • Easy to install
  • Natural rubber body provides a leak-free seal
  • High-impact ABS threads for maximum durability
  • Removable and field repairable inflation valve fitting
Product Specifications
  • Inflation Pressure: 25 PSI
  • Deflated Length: 11"
  • Inflation Thread: 0.25"
  • Nominal Size: 6"
  • Brand: Cherne
  • Maximum Back Pressure: 13 PSI / 30 ft.
  • Color: Black
  • Product Type: Clean-Seal

Specs

–
Size:

6"

Material:

Rubber

ABS

Color:

Black

Max Pressure (PSI):

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy