Apply to be a TradeMaster!
Main product image of 12" Aluminum T-Handle Gripper Plug
Magnifying glass
Hover image to zoom

12" Aluminum T-Handle Gripper Plug

Brand:
Cherne
SKU:
272922
Rating:
(0)
Q&A:
(0)
12" Aluminum T-Handle Gripper Plug
Magnifying glass
Hover image to zoom
$547.79 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Material
ABS, Rubber
Product Highlight: Color
Black
Product Highlight: Max Pressure (PSI)
10 MAX PSI

Description

–
Cherne® T-Handle Gripper® Plugs without Bypass include a zinc plated steel handle, aluminum body, and a chemical-resistant neoprene O-ring that makes this gripper ideal for long-term plug or bypass applications.

Product Features
  • Can be used in long-term applications
  • Chemical-resistant neoprene O-ring
  • Made of heavy-duty aluminum
  • 6 in.-12 in. plugs are sized for concrete, clay, & SDR 26 and 35 pipe
  • 15 in. and 18 in. plugs are sized for concrete and clay pipe
  • Available with or without bypass


Product Specifications
  • Maximum Back Pressure: 10 PSI
  • Nominal Size: 12 in.
  • Brand: Cherne
  • Product Type: T-Handle Gripper
  • Color: Metal

Specs

–
Size:

12"

Material:

ABS

Rubber

Color:

Black

Max Pressure (PSI):

10

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy