Apply to be a TradeMaster!
Main product image of 8-12" 5% Aluminum Fin Set Deflection Gauge Kit for SDR 35 Pipe, 285021
Magnifying glass
Hover image to zoom

8-12" 5% Aluminum Fin Set Deflection Gauge Kit for SDR 35 Pipe, 285021

Brand:
Cherne
SKU:
285021-OATEY
Rating:
(0)
Q&A:
(0)
8-12" 5% Aluminum Fin Set Deflection Gauge Kit for SDR 35 Pipe, 285021
Magnifying glass
Hover image to zoom
$1,185.17 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Cherne's Aluminum Fin Style Deflection Gauges are designed to be field verified by inspectors without the use of a proving ring. Simply place two fins end-to-end as pictured below (1) and measure the width. Add one inch to the mandrel (2) and you have the outside dimension of the gauge. Using this method simplifies the inspector's job of verifying sizes on deflection gauges. Cherne Industries is a global leader in pipe plugs and testing.

Features:
  • Lightweight, corrosion-resistant
  • Field-verifiable without a proving ring
  • Assembles without tools
  • All sizes fit through standard 24 in. manhole
  • Fins for 4 in.-15 in. gauges have skid size equal to th nominal pipe size-gauge will meet regional codes and will not tip in the line
  • Nine-fin design ensures testing accuracy
  • Open design allows gravel and debris pass-through
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy