Apply to be a TradeMaster!
Main product image of 20 ft. with Gauge Hi-Flow Poly Lift Line, 383208
Magnifying glass
Hover image to zoom

20 ft. with Gauge Hi-Flow Poly Lift Line, 383208

Brand:
Cherne
SKU:
383208
Rating:
(0)
Q&A:
(0)
20 ft. with Gauge Hi-Flow Poly Lift Line, 383208
Magnifying glass
Hover image to zoom
$465.19 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Cherne Hi-Flow Poly-Lift Lines are recommended for plugs 6 in. to 48 in. and feature industrial quick disconnect fittings. These hoses are designed for use with plugs with removable inflator valves. Cherne Industries is a global leader in pipe plug, blocking and testing.

Features:
  • 20 ft. Hi-Flow hose with gauge
  • Recommended for plugs 6 in. to 48 in.
  • Greater lifting strength
  • Retard gauge helps prevent peg-out damage
  • Heavy-duty rubber gauge resists damage
  • 3/8 in. heavy-duty ID hose for quick inflation/deflation
  • Quick-dump valve for easy deflation
  • Industrial quick disconnect fittings