Apply to be a TradeMaster!
Main product image of 1 GPM Pre-Rinse Faucet w/ Remote Valve, 2305-ABCP
Magnifying glass
Hover image to zoom

1 GPM Pre-Rinse Faucet w/ Remote Valve, 2305-ABCP

SKU:
2305-ABCP
Rating:
(0)
Q&A:
(0)
1 GPM Pre-Rinse Faucet w/ Remote Valve, 2305-ABCP
Magnifying glass
Hover image to zoom
$686.66 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Polished Chrome

Description

–
1 GPM Pre-Rinse Faucet w/ Remote Valve

Specifications
  • Durable, cast brass construction and polished chrome finish
  • Quixtop outlet with a single screen design that releases a full flow of water
  • Quaturn compression operating cartridge and ceramic operating cartridge with hot water limit stop
  • Comes with 44" stainless steel hose and handle assembly
  • Water-conserving pre-rinse spray valve that emits water at 1.0 GPM for pre-rinse applications
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Approvals:

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Features:

Standard

Application:

Foodservice

Commercial

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1

Product Type:

Pre-Rinse Faucet

Max Deck Thickness:

1.38"

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Series:

2305

Faucet Configuration:

Single Hole

Handle Style:

Lever

Type:

Manual

Connection Size:

3/8"

Finish Family:

Chrome

Connection Type:

Compression

Finish:

Polished Chrome

Material:

Brass

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy