Apply to be a TradeMaster!
Main product image of 445 Series 1.5 GPM 12" L-Type Swing Wall-Mounted Manual Sink Faucet w/Adjustable Centers, 445-L12E35ABCP
Magnifying glass
Hover image to zoom

445 Series 1.5 GPM 12" L-Type Swing Wall-Mounted Manual Sink Faucet w/Adjustable Centers, 445-L12E35ABCP

SKU:
445-L12E35ABCP
Rating:
(0)
Q&A:
(0)
445 Series 1.5 GPM 12" L-Type Swing Wall-Mounted Manual Sink Faucet w/Adjustable Centers, 445-L12E35ABCP
Magnifying glass
Hover image to zoom
$377.68 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome

Description

–
445 Series 1.5 GPM 12" L-Type Swing Wall-Mounted Manual Sink Faucet w/Adjustable Centers

Specifications:
  • Handles include color-coded index
  • 3-3/8" body, adjustable arms 3" - 8-3/8" centers
  • 12" L-type swing spout
  • Quixtop outlet with single screen design, full flow (female)
  • Vandal Proof 2-3/8" lever handle
  • Quaturn compression operating cartridge, right-hand
  • Quaturn compression operating cartridge, left-hand
  • 2-1/2" offset inlet supply arm
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Flow Rate (GPM):

1.5

Product Type:

Commercial Faucet

Features:

E35 Valve

Handle Style:

Lever

Application:

Commercial

Warranty:

5 Year Limited

Type:

Manual

Installation Type:

Wall Mount

Operating Pressure:

20-125 psi

Operating Temp Range:

40 to 140°F

Finish:

Polished Chrome

Number of Handles:

2

Number of Holes:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy