| Valve Type: | Ceramic Disc |
|---|---|
| Handle Style: | Lever |
| Connection Type: | IPS / NPT |
| Approvals: | NSF/ANSI 61 ASME A112.18.1 / CSA B125.1 ADA / ICC A117.1 Lead Free CSA B64.1.2 |
| Series: | 445 |
| Application: | Commercial |
| Warranty: | Limited Lifetime |
| Product Type: | Commercial Faucet |
| Material: | Brass |
| Connection Size: | 1/2" |
| Number of Handles: | 2 |
| ADA: | Yes |
| Features: | Check Valve Cartridge |
| Finish Family: | Chrome |
| Type: | Manual |
| Installation Type: | Wall Mount |
| Finish: | Polished Chrome |