Apply to be a TradeMaster!
Main product image of 5-1/4" Deck-Mounted Sink Faucet, Single Hole Mount, 50-E35-317XKABCP
Magnifying glass
Hover image to zoom

5-1/4" Deck-Mounted Sink Faucet, Single Hole Mount, 50-E35-317XKABCP

SKU:
50-E35-317XKABCP
Rating:
(0)
Q&A:
(0)
5-1/4" Deck-Mounted Sink Faucet, Single Hole Mount, 50-E35-317XKABCP
Magnifying glass
Hover image to zoom
$335.42 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Handle Style: 
Wrist Blade
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Wrist Blade
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
3/8" Connection

Description

–
5-1/4" Deck-Mounted Sink Faucet, Single Hole Mount

Specifications:
  • Handles include color-coded index
  • Single hole
  • 5-1/4" rigid/swing gooseneck spout
  • Pressure compensating Softflo aerator 1.5 GPM
  • Vandal Proof 4" wristblade handle
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • ECAST design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Complies with the requirements of the Buy American Act of 1933.
Warranty
  • 5-Year Limited Cartridge Warranty
  • Lifetime Limited Faucet Warranty
  • 1-Year Limited Finish Warranty

Specs

–
Number of Handles:

2

ADA:

Yes

Series:

50

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

CalGreen

NSF/ANSI 61

WaterSense

Faucet Configuration:

Single Hole

Application:

Healthcare

Commercial

Product Type:

Commercial Faucet

Handle Style:

Wrist Blade

Material:

Brass

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Finish:

Chrome

Connection Size:

3/8"

Valve Type:

Ceramic Disc

Connection Type:

Compression

Finish Family:

Chrome

Type:

Manual

Flow Rate (GPM):

1.5

Number of Holes:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy