Apply to be a TradeMaster!
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Fill Material
–

Oil Tempered Wire (2)
Poly (3)
Polypropylene (1)

Fill Diameter
–

.0286" (2)
.050" (1)
.075" (2)

Construction Type
–

Double Spiral/Double Stem (2)
Single Spiral/Double Stem (3)
Single Spiral/Single Stem (1)

Fill Type
–

Crimped Wire (2)
Level (4)

Stem Diameter
–

.250" (1)
.345" (2)
.405" (3)

End Type
–

1/4" Male Pipe Thread (3)
3/8" Male Pipe Thread (3)

Price Range
–

$20 to $25 (1)
$25 to $30 (4)
$30 to $35 (1)

Chimney Brushes

Help Face
Need a little help?
6 items
Grid
List
Compare
Product Image of 6" Round Pro-Clean Home Poly Chimney Brush (1/4" MPT)
$25.41 each
In Stock
Get 3 by Tue, Nov 24
In Stock
Get 3 by Tue, Nov 24
Compare
Product Image of 4" Poly Fill Pellet Stove Brush
$23.54 each
In Stock
Get 5 by Wed, Nov 25
In Stock
Get 5 by Wed, Nov 25
Compare
Product Image of 6" Round Pro-Sweep Heavy Duty Poly Chimney Brush (3/8" MPT)
$29.65 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" Round Pro-Clean Home Oil Tempered Wire Chimney Brush (1/4" MPT)
$25.71 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" Round Pro-Sweep Medium Duty Poly Chimney Brush (3/8" MPT)
$25.83 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Compare
Product Image of 6" Round Pro-Sweep Heavy Duty Tempered Steel Chimney Brush (3/8" MPT)
$32.94 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Articles
More About Chimney Brushes

Chimney Brushes are round cleaning brushes with male pipe thread ends, built with either oil tempered wire or poly fill. The listing includes 6" round Schaefer Brush models from the Pro-Sweep and Pro-Clean Home lines. End threads in the sample are 3/8" MPT and 1/4" MPT, and stem diameters are .405" and .345". Fill choice and construction are the main differences between models, and the stem and thread have to match the equipment on the truck. Oil tempered wire fill lists a .0286" diameter, while the poly fills list .050" and .075". Wire loop tips appear on every model in the sample. Schaefer Brush lists both double spiral and single spiral constructions. Choosing the correct combination before the job keeps a flue cleaning from stalling on a mismatched thread.

Subcategories

  • Pro-Sweep Heavy Duty Tempered Steel Brushes: The 6" round Pro-Sweep heavy duty tempered steel model uses oil tempered wire fill with a .0286" fill diameter. Construction is double spiral, double stem, with a 3/8" MPT end and a .405" stem diameter. Sweeps and hearth technicians use a wire fill brush for scrubbing flue surfaces. The tip style is a wire loop.
  • Pro-Sweep Poly Brushes: Pro-Sweep poly models include a medium duty version with polypropylene fill at .050" and a heavy duty version with poly fill at .075". Both are 6" round with a 3/8" MPT end and a .405" stem. The medium duty model uses double spiral, double stem construction, while the heavy duty model uses single spiral, double stem construction with a crimped wire fill type. Sweeps choose these when the job calls for poly fill.
  • Pro-Clean Home Poly Brushes: The 6" round Pro-Clean Home poly brush lists .075" poly fill with a crimped wire fill type. It has a 1/4" MPT end and a .345" stem diameter, with single spiral, double stem construction. Technicians pick it when the equipment uses a 1/4" MPT thread.
  • Pro-Clean Home Oil Tempered Wire Brushes: The 6" round Pro-Clean Home oil tempered wire brush lists a .0286" fill diameter with a level fill type. It has a 1/4" MPT end, a .345" stem diameter, and single spiral, double stem construction. Technicians use it for wire fill cleaning on equipment with a 1/4" MPT thread.

Buying Guide

Start with the end thread. Confirm the thread before anything else. The sample lists 3/8" MPT on the Pro-Sweep models and 1/4" MPT on the Pro-Clean Home models, and a brush has to match the thread on the existing equipment.

Next, choose the fill. Oil tempered wire fill lists a .0286" diameter with level fill type. Polypropylene fill lists .050", and the heavy duty Pro-Sweep poly model lists .075" with crimped wire fill type. Pick the fill that suits the surface being cleaned.

Then compare construction. The sample includes double spiral, double stem models and single spiral, double stem models. When comparing Chimney Brushes, note the stem diameter too, which is .405" on the Pro-Sweep models and .345" on the Pro-Clean Home models.

Check the duty level in the model name. Pro-Sweep appears in medium duty and heavy duty versions in the sample, and each version lists a 6" round size.

Also confirm the 6" round size fits the flue being cleaned, since the sample lists 6" for every model. Measure the flue first.

Finally, look at the tip style. Every model in the sample lists a wire loop tip. Confirm the full product name and thread on the product page before ordering so the brush matches the job and the equipment.

Frequently Asked Questions

What thread sizes do chimney brushes use?

The Chimney Brushes in the sample use either a 3/8" male pipe thread or a 1/4" male pipe thread. The Pro-Sweep models list 3/8" MPT and the Pro-Clean Home models list 1/4" MPT. Confirm the thread on the equipment before ordering.

What's the difference between wire and poly chimney brushes?

Chimney Brushes in the sample use oil tempered wire fill or poly fill. The wire fill lists a .0286" diameter, while the polypropylene fill lists .050" and the poly fills list .075". Pick the fill that suits the surface being cleaned.

What size are the chimney brushes in the catalog sample?

The Chimney Brushes in the sample are 6" round models from Schaefer Brush. Measure the flue before choosing. The product page lists the full details for each model.

What's the difference between Pro-Sweep and Pro-Clean Home chimney brushes?

In the sample, Pro-Sweep Chimney Brushes list a 3/8" MPT end and a .405" stem, while Pro-Clean Home models list a 1/4" MPT end and a .345" stem. Fill options appear in both lines. Check the product page for the full specs.

What tip style do chimney brushes have?

Every model in the Chimney Brushes sample lists a wire loop tip. The loop tip appears on both wire fill and poly fill versions. Confirm the details on the product page.

Didn't find what you're looking for? 
Let us know
.