Shop Klein Tools Limited Time Promotion
Main product image of 6" Round Pro-Sweep Heavy Duty Poly Chimney Brush (3/8" MPT)
Magnifying glass
Hover image to zoom

6" Round Pro-Sweep Heavy Duty Poly Chimney Brush (3/8" MPT)

SKU:
34806
Rating:
(2)
Q&A:
(0)
6" Round Pro-Sweep Heavy Duty Poly Chimney Brush (3/8" MPT)
Magnifying glass
Hover image to zoom
$29.07 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Specs

–
Size:

6"

Fill Diameter:

.075"

Stem Diameter:

.405"

Fill Material:

Poly

Tip Style:

Wire Loop

End Type:

3/8" Male Pipe Thread

Fill Type:

Crimped Wire

Construction Type:

Single Spiral/Double Stem

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Best price , great service and fast delivery

Thank you for your best price, service and fast delivery
Mike
Grahamsville ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

I thoufht it was made of metal but it works great the way it is, its a rwally goid buy and grwat cleaner
Kenneth
AZ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy