Pro Parts at Pro Speed - Shop Heating
Filter menu expanded

Filters

6 items
Reset

SORT

Product Availability
–

Show In Stock Only (4)

Amperage
–

30 (1)
60 (1)
400 (1)

Voltage
–

250v (2)
600V (2)

Price Range
–

$15 to $20 (1)
$30 to $35 (1)
$35 to $40 (2)
$60 to $70 (1)
$800 to $900 (1)

Class H Fuse Blocks

6 items
Grid
List
Compare
Product Image of Fuse Puller, 626-38071
Fuse Puller, 626-38071
SKU: 626-38071
DiversiTech
SKU: 626-38071
Brand: DiversiTech
$19.38 each
In Stock
Get 7 by Thu, Oct 29
In Stock
Get 7 by Thu, Oct 29
Compare
Product Image of Class H/K 600V 30A 3-Pole Fuse Block, Box Lug Terminal, 60308
$36.74 each
In Stock
Get 4 by Thu, Oct 29 - Fri, Oct 30
In Stock
Get 4 by Thu, Oct 29 - Fri, Oct 30
Compare
Product Image of Fuse Puller, 626-38073
Fuse Puller, 626-38073
SKU: 626-38073
DiversiTech
SKU: 626-38073
Brand: DiversiTech
$66.50 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Compare
Product Image of 250V 400A 3-Pole Box Side-Clip Fuse Block, 24003
$841.19 each
In Stock
Get 1 by Thu, Oct 29 - Fri, Oct 30
In Stock
Get 1 by Thu, Oct 29 - Fri, Oct 30
Compare
Product Image of 60 Amp 3P Class H Fuseblock (250V)
60 Amp 3P Class H Fuseblock (250V)
SKU: LFH250603CID
DiversiTech
SKU: LFH250603CID
Brand: DiversiTech
$38.96 each
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Backorder
Get it by Tue, Nov 24 - Wed, Dec 23
Compare
Product Image of Class H/K Fuse Block, 600V, 30A, 3-Pole, 60328
$33.87 each
In Stock
Get 7 by Thu, Oct 29 - Fri, Oct 30
In Stock
Get 7 by Thu, Oct 29 - Fri, Oct 30
Didn't find what you're looking for? 
Let us know
.