Apply to be a TradeMaster!
Main product image of Class H/K 600V 30A 3-Pole Fuse Block, Box Lug Terminal, 60308
Magnifying glass
Hover image to zoom

Class H/K 600V 30A 3-Pole Fuse Block, Box Lug Terminal, 60308

Brand:
Mersen
SKU:
60308
Rating:
(0)
Q&A:
(0)
Class H/K 600V 30A 3-Pole Fuse Block, Box Lug Terminal, 60308
Magnifying glass
Hover image to zoom
$36.74 each
In Stock
In Stock
Get 4 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Mersen Class H, K and R fuse blocks accommodate all Class H, K and R 250 and 600V power fuses. A choice of screw, pressure plate, box and special order stud connectors fit a wide range of stranded or solid copper or aluminum wire. Insulators are either molded glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. 30, 60 and 100A fuse blocks feature a unique adder block which can be snapped onto 1-, 2- or 3-pole blocks to form multipole segmented blocks of as many poles as desired.

All fuse clips are made of high conductivity tinplated copper, with a choice of spring reinforced or nonspring reinforced clips in 30A and 60A. Clips 100A and above are spring reinforced.

Specs

–
Product Type:

Fuse Block

Poles:

3

Voltage:

600V