Apply to be a TradeMaster!
Main product image of 4" x 4" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom

4" x 4" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)

Brand:
Fernco
SKU:
5002-44RC
Rating:
(2)
Q&A:
(0)
4" x 4" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)
Magnifying glass
Hover image to zoom
$48.29 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
4" x 4" Flexible Strong Back PVC Shielded Coupling (Clay to Cast Iron, PVC, Copper, Steel or Lead)

Connection Type
  • Underground
  • Cast Iron connecting to Cast Iron
  • Cast Iron connecting to Lead
  • Cast Iron connecting to Plastic
  • Cast Iron connecting to Steel
  • Lead connecting to Cast Iron
  • Lead connecting to Lead
  • Lead connecting to Plastic
  • Lead connecting to Steel
  • Plastic connecting to Cast Iron
  • Plastic connecting to Lead
  • Plastic connecting to Plastic
  • Plastic connecting to Steel
  • Steel connecting to Cast Iron
  • Steel connecting to Lead
  • Steel connecting to Plastic
  • Steel connecting to Steel

Specs

–
Product Type:

Coupling

Size:

4" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6" x 4" Strong Back PVC Shielded Coupling (Connects Cast Iron, PVC, Copper, Steel or Lead)
SKU: 1056-64RC
Fernco

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Well made item. Much stronger than a big box store coupling

This was used to install sewer line cleanouts in clay pipe.
Ron
Littleton, Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fantastic Service!!

Sure, the part was exactly what I expected. But, the service, the speed of delivery, that was exceptional! I am very thrilled with the service that I got. Good price, good packing, item was as expected.
Dave
Saltville, VA.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy