Pros, Join Our TradeMaster Program!
Description
Features:
  • Applications: Electronic Air Cleaners; Residential and Light Commercial Furnaces and Humidifiers
  • Temperature Range -40° F to 180° F Adjustable Range: 0.4" w.c. ± 0.05"w.c. To 1.0" w.c. ± 0.05"w.c.

Specifications:
  • Mounting: With The Diaphragm In Any Vertical Plane
  • Connection: 3 Male 90° Quick-Connect terminals
  • Temperature Range ºF: -40 to 190
  • Includes: Contractor Kit
  • Switch Type: SPDT
  • Electrical Rating: 5 Amps Noninductive/120-277 VAC; 1 Amps Pilot Duty/120 VAC
  • Set Point: 0.20"w.c.±0.05"w.c.
  • Adjustable Range: 1.0"w.c.±0.05"w.c. To 4.0"w.c.±0.05"w.c.
Hide Description
Specs
Setpoint Range:

1.0" to 4.0" WC

Switch:

SPDT

Electric Connection:

male quick connect terminals

Operating Temp Range:

-40°F to 190°F

Mount:

Diaphragm Vertical

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.