Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
HVAC Equipment
Obsolete HVAC Equipment
7655-859 Parts - Coleman Furnace
Brand:
Coleman
SKU:
7655-859
Description
–
Coleman Furnace 7655-859
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
15
Replacement Parts
Filter Replacement, S1-7660-3401
SKU:
S1-7660-3401
York
9" x 7" CW Blower Wheel w/ 1/2" Bore, S1-026-16381-141
SKU:
S1-026-16381-141
York
Motor Mount Assembly, S1-37319806100
SKU:
S1-37319806100
York
Pilot Assembly, S1-9849-0161
SKU:
S1-9849-0161
York
A/R Fan/Limit Switch (90° Open, 110° Close), S1-7975-3281
SKU:
S1-7975-3281
York
120V-PRI 24V-SEC 40VA Transformer, S1-2940A3541
SKU:
S1-2940A3541
York
Filter Retainer Replacement, S1-7670-3451
SKU:
S1-7670-3451
York
Manual Reset Upper Limit Switch, 180F, S1-7624A3591
SKU:
S1-7624A3591
York
Natural/LP Gas Valve Package (Convertible), S1-7956-336P
SKU:
S1-7956-336P
York
Auto Limit Switch (125°F Close, 145°F Open), S1-7705-3591
SKU:
S1-7705-3591
York
#44 Gas Orifice, S1-9951-0861
SKU:
S1-9951-0861
York
900 RPM 42-Frame 1/6HP Blower Motor (115V), S1-7966-311P
SKU:
S1-7966-311P
York
Valve Bracket, S1-7705-5101
SKU:
S1-7705-5101
York
Natural Gas Orifice, Drill Size 29 (0.136), S1-9951-1361
SKU:
S1-9951-1361
York
Rubber Motor Mount, S1-2702-4091
SKU:
S1-2702-4091
York
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video