Apply to be a TradeMaster!
Main product image of 280 VDC, 20W, 1200RPM Motor
Magnifying glass
Hover image to zoom
280 VDC, 20W, 1200RPM Motor
Magnifying glass
Hover image to zoom
11002015A00236 has been discontinued
Discontinued May 3, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
280 VDC, 20W, 1300RPM Motor
SKU:11002015A01257
(4)
Order by today, receive 31 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Wattage
20 Watts
Product Highlight: RPM
1200 RPM

Specs

–
Product Type:

Motor

Wattage:

20

RPM:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy from Supply House again..

Great service. I was having trouble finding the part I needed to fix my HVAC unit, mostly for being out of stock. I E-Mailed Supply House customer service with a Quick reply back. With the part number I needed, and a great price. Thank You..
Hdiceblue
Magnolia, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?