This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.
The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.
Please check the SEER2 site to ensure efficiency compliance for your region.
This multi-split standard package includes:
IMPORTANT: The total capacity for ALL indoor units cannot exceed 150% of the stated condenser capacity. For best performance, the indoor units' total capacity should be 100% or less of the condenser capacity. When a system is sized beyond 100% of the condenser capacity, the Indoor Unit Mix 'n' Match Possibilities compressor may not provide full capacity for all indoor units: sizing above 100% is generally specified when one or more of the indoor units will not be in use most of the time. Also, the total capacity for ALL indoor units cannot be less than 50% of the condenser's capacity.
InverterFlex multi-zone units let you condition from one up to five rooms with just one outdoor unit (depending on model). The contractor can design a system that best meets the load requirements of each room being conditioned because indoor air handlers can be mixed and matched.
These 9,000, 12,000, 18,000, 21,000 and 24,000 BTUH indoor units can be mixed, up to the point that their combined capacity reaches the total allowable system capacity. All units must operate in the same mode except "fan" only can always be selected. True zone control is possible because each air handler operates independently and has its own wireless remote.
InverterFlex models incorporate all the advantages of twin rotary inverter compressor technology. The compressor speed is variable, depending on the load demand. Most of the time the unit runs at low frequency, saving energy while maintaining comfort, but ramping up to higher frequency when needed. Temperature fluctuations and compressor on/off cycling are eliminated, and indoor air quality is enhanced because air is constantly being pulled through the filter and dehumidified.
Features:
| Product Type: | Bundle |
|---|---|
| Application: | Cooling Heating |
| Cooling Capacity (BTU): | 18000 |
| Heating Capacity (BTU): | 19000 |
| EER2: | 11.8 |
| SEER2: | 21 |
| HSPF2: | 9 |
| SEER: | 22 |
| Fuse: | 20A |
| Max Pipe Length (FT): | 33 |
| Voltage: | 208/230V |
| Refrigerant Type: | R-410A |
| Number of Zones: | 2 |
| Warranty: | 6 Year (Compressor)/ 2 Year (Parts) |
| Energy Star Rated: | No |