Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-410A, InverterFlex Dual Zone Heat Pump Package (9+9)
Magnifying glass
Hover image to zoom

18,000 BTU, R-410A, InverterFlex Dual Zone Heat Pump Package (9+9)

SKU:
18K-2Z-VFH1
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-410A, InverterFlex Dual Zone Heat Pump Package (9+9)
Magnifying glass
Hover image to zoom
18K-2Z-VFH1 has been discontinued
Discontinued July 8, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Heating Capacity (BTU)
19000 BTUs
Product Highlight: SEER2
21
Product Highlight: SEER
22 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Refrigerant Type
R-410A

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 

 The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each. 

Please check the SEER2 site to ensure efficiency compliance for your region.


This multi-split standard package includes:

IMPORTANT: The total capacity for ALL indoor units cannot exceed 150% of the stated condenser capacity. For best performance, the indoor units' total capacity should be 100% or less of the condenser capacity. When a system is sized beyond 100% of the condenser capacity, the Indoor Unit Mix 'n' Match Possibilities compressor may not provide full capacity for all indoor units: sizing above 100% is generally specified when one or more of the indoor units will not be in use most of the time. Also, the total capacity for ALL indoor units cannot be less than 50% of the condenser's capacity.


InverterFlex multi-zone units let you condition from one up to five rooms with just one outdoor unit (depending on model). The contractor can design a system that best meets the load requirements of each room being conditioned because indoor air handlers can be mixed and matched.


These 9,000, 12,000, 18,000, 21,000 and 24,000 BTUH indoor units can be mixed, up to the point that their combined capacity reaches the total allowable system capacity. All units must operate in the same mode except "fan" only can always be selected. True zone control is possible because each air handler operates independently and has its own wireless remote.


InverterFlex models incorporate all the advantages of twin rotary inverter compressor technology. The compressor speed is variable, depending on the load demand. Most of the time the unit runs at low frequency, saving energy while maintaining comfort, but ramping up to higher frequency when needed. Temperature fluctuations and compressor on/off cycling are eliminated, and indoor air quality is enhanced because air is constantly being pulled through the filter and dehumidified.


Features:

  • Auto Swing - Continually adjusts air direction for a gentle, breeze-like effect preferred by most people
  • Multiple Modes - Cooling, heating, fan only, dehumidification only, plus: Sleep Mode, 24-hour Timer, Turbo Mode, Auto Mode
  • Intelligent Pre-Heating - Enhances comfort by preventing cold air blow
  • Auto Operation - Automatically selects the mode required to maintain a constant temperature/humidity level
  • "Follow" Function - Senses temperature at the remote and adjusts air flow for comfort and efficiency at its location
  • Superior Filtration - Air filters are designed to help enhance indoor air quality
  • Auto Restart - Defrosts only when necessary to save energy, limit downtime
  • Self-Clean Mode - Dries out indoor unit when not in use to prevent mold growth
  • Low Ambient Operation

Specs

–
Product Type:

Bundle

Application:

Cooling

Heating

Cooling Capacity (BTU):

18000

Heating Capacity (BTU):

19000

EER2:

11.8

SEER2:

21

HSPF2:

9

SEER:

22

Fuse:

20A

Max Pipe Length (FT):

33

Voltage:

208/230V

Refrigerant Type:

R-410A

Number of Zones:

2

Warranty:

6 Year (Compressor)/ 2 Year (Parts)

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need