Apply to be a TradeMaster!
Main product image of 28,000 BTU, R-410A, UltraV Series 3 Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom

28,000 BTU, R-410A, UltraV Series 3 Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)

SKU:
A-VMH28TV-1
Rating:
(0)
Q&A:
(0)
28,000 BTU, R-410A, UltraV Series 3 Zone Ductless Mini-Split AC/Heat Pump (Outdoor Unit)
Magnifying glass
Hover image to zoom
A-VMH28TV-1 has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Cooling Capacity (BTU)
30000 BTUs
Product Highlight: Heating Capacity (BTU)
30000 BTUs
Product Highlight: Liquid Line
3/8"
Product Highlight: Connection Type
Flare Connection
Product Highlight: Number of Zones
3
Product Highlight: Refrigerant Type
R-410A

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.




This is an Outdoor unit only. Indoor unit must be purchased separately.

Product Features: 

  • High efficiency HyperV outdoor unit operates down to -22°F ambient temperature
  • Inverter technology matches compressor speed to load demand, saving an estimated 40% or more on energy consumption over non-inverter models
  • Units are rated as high as 28.5 SEER
  • Wireless Remote: Yes
  • Voltage: 208/230V-1-60
  • Modes: Cooling, heating, dehumidification, fan only

Specs

Product Type:

Outdoor Unit

Application:

Cooling

Heating

Connection Type:

Flare

Cooling Capacity (BTU):

30000

Heating Capacity (BTU):

30000

Fuse:

40A

Liquid Line:

3/8"

Number of Zones:

3

Refrigerant Type:

R-410A

Voltage:

208/230V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm