Apply to be a TradeMaster!
Main product image of 2.5 Ton 30,000 BTU 13.4 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom

2.5 Ton 30,000 BTU 13.4 SEER2 R-454B Air Condenser

SKU:
ASA1330S1
Rating:
(0)
Q&A:
(0)
2.5 Ton 30,000 BTU 13.4 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom
$2,881.98 each
In Stock
In Stock
Get 4 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 152 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Ton
2.5
Product Highlight: SEER2
13.4

Description

–
Features:
  • R454B Refrigerant
  • High-quality condenser coil with aluminum tubing and enhanced lanced fin for maximum heat transfer capacity
  • Top discharge directs hot air and sound away from living area and shrubbery
  • All units factory run tested
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Liquid line drier shipped loose
  • All units ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • High pressure switch factory installed

Specs

–
Product Type:

Air Condenser

Refrigerant Type:

R-454B

Ton:

2.5

Application:

HVAC

SEER2:

13.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy