Apply to be a TradeMaster!
Main product image of 3 Ton 36,000 BTU 13.4 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom

3 Ton 36,000 BTU 13.4 SEER2 R-454B Air Condenser

SKU:
ASA1336S1
Rating:
(2)
Q&A:
(0)
3 Ton 36,000 BTU 13.4 SEER2 R-454B Air Condenser
Magnifying glass
Hover image to zoom
$3,132.36 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 161 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Ton
3
Product Highlight: SEER2
13.4
Product Highlight: Refrigerant Type
R-454B

Description

–
Features:
  • R454B Refrigerant
  • High-quality condenser coil with aluminum tubing and enhanced lanced fin for maximum heat transfer capacity
  • Top discharge directs hot air and sound away from living area and shrubbery
  • All units factory run tested
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Liquid line drier shipped loose
  • All units ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • High pressure switch factory installed

Specs

–
Product Type:

Air Condenser

Ton:

3

SEER2:

13.4

Application:

HVAC

Refrigerant Type:

R-454B
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
3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

never again

Had to replace unit after just 2 1/2 years because of a freon leak. Was covered under warranty but I was out 2 thousand dollars on labor and freon replacement. The last central air unit I had was manufactured in 1997 and lasted 26 years with only needed a new blower. This one is just more lousy China manufactured junk as usual. Never again with Comfort Aire.
oldgoalie
hannibal, mo.
4 months ago
Was this review helpful to you?

Great Condenser for the money

Needed it to finish up an air conditioner installation
Hermie
Valparaiso
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?