This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant.
Please visit our Mini Split Air Conditioners for system selection or reach out to Customer Care Team Contact Us for assistance.
**Please note this is the Indoor Unit only. Outdoor Unit: A-DVC24SF-1 available separately, or you can purchase the packaged bundle of both units: DVC24SF-1.
Our “DV” Series, rated up to 17.7 SEER, offers
economical zone control because only the room or
area being used is conditioned and inverter technology
matches the compressor speed to the room’s changing
temperature requirements.
A wireless remote makes it easy to select both
temperature and mode, and a handy holder comes
with the remote. With the “Follow” feature activated,
the remote detects the temperature at its location
and the unit adjusts operation to reach the set point
wherever the remote is located in the room.
The indoor air handler features a sleek design that
extends just 7-3/8” to 8-5/16” into the room, depending
on the model. And the air handler has a self-cleaning
evaporator coil with gold fin anti-corrosive coating
which prevents bacteria from breeding and spreading.
Built with quality components, the system includes
a three minute delay at start-up to protect the
compressor from short cycling and, for heat pump
models, to prevent cold air blow.
Features:
- Whisper Quiet -High tech fan in the indoor unit delivers balanced air flow
- Temperature Compensation - Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temperatures
- Random Swing - Continually adjusts air direction for a gentle, breeze-like effect
- Multiple Modes - Cooling, dehumidification only, air circulation (heating in heat pump models) plus: Sleep mode, 24-hour timer and turbo mode
- Auto Operation - Automatically adjusts to maintain a constant temperature/humidity level
- Air Filtration - An air filter helps trap dust, pollen and other particles in the air; this permanent filter is designed to be washed on a regular basis and re-installed
- Auto Restart - Reverts to the last setting following a power failure
- Low Ambient Operation - Crankcase heater allow operation at 5°F (cooling)
- Auto Defrost - also sump and crankcase heater to keep oil warm and reduce
the need for defrosting