Apply to be a TradeMaster!
Main product image of 12,000 BTU, 19 SEER2, R-454B, SSP Single Zone Ductless Mini Split AC/Heat Pump, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom

12,000 BTU, 19 SEER2, R-454B, SSP Single Zone Ductless Mini Split AC/Heat Pump, 115V (Indoor Unit)

SKU:
B-SSP12SA-0
Rating:
(0)
Q&A:
(0)
12,000 BTU, 19 SEER2, R-454B, SSP Single Zone Ductless Mini Split AC/Heat Pump, 115V (Indoor Unit)
Magnifying glass
Hover image to zoom
$536.96 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
Single
Product Highlight: Refrigerant Type
R-454B
Product Highlight: Voltage
115V
Product Highlight: BTU Input
12000 BTUs
Product Highlight: SEER2
19

Description

–

Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units. 


Please check the SEER2 site to ensure efficiency compliance for your region.


This indoor unit requires a compatible outdoor unit (sold separately). See compatible outdoor unit:



Features:

  • Super Efficient
  • Whisper Quiet
  • High tech fan in the indoor unit delivers balanced air flow
  • Temperature Compensation
  • Indoor unit adjusts automatically as needed to eliminate stratification between ceiling and floor temps
  • Auto Swing
  • Continually adjusts air flow direction for a gentle, breeze-like effect
  • Multiple Modes
  • Cooling, dehumidification only, air circulation and heat plus:
  • Sleep mode
  • 24-hour timer
  • Turbo mode
  • Auto Operation
  • Automatically adjusts to maintain a constant temperature/ humidity level
  • Smartphone Compatible
  • Optional 7800-208 Smartphone Control Kit available separately
  • Superior Filtration
  • Nano silver air filter releases silver ions that eliminate bacteria in the air while gold fin evaporator coating prevents the breeding and spreading of bacteria
  • Auto Restart
  • Reverts to the last setting following a power failure
  • Auto Defrost
  • Standard on all models, along with crankcase heater and pan heater for true cold-weather performance
  • Ambient Operating Temperature
  • Cooling 5 Degree to 122 Degree F, heating 5 Degree to 72 Degree F

Specs

–
Application:

Heating

Cooling

Number of Zones:

Single

Refrigerant Type:

R-454B

Voltage:

115V

BTU Input:

12000

SEER2:

19

Product Type:

Indoor Unit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy