Apply to be a TradeMaster!
Main product image of 9,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone 1-Way Ceiling Cassette Mini Split Air Conditioner, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom

9,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone 1-Way Ceiling Cassette Mini Split Air Conditioner, 208/230V (Indoor Unit)

SKU:
B-VHP091A-1
Rating:
(0)
Q&A:
(0)
9,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone 1-Way Ceiling Cassette Mini Split Air Conditioner, 208/230V (Indoor Unit)
Magnifying glass
Hover image to zoom
$1,330.30 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 82.45 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
4 - Four Zone, 5+ - Five+ Zone, 3 - Three Zone, 2 - Dual Zone, 1 - Single Zone
Product Highlight: Refrigerant Type
R-454B
Product Highlight: BTU Input
9000 BTUs
Product Highlight: Voltage
208/230V

Description

–
Features:
  • Ideal for new construction
  • Smartphone compatible
  • Fits in 16" on center joist or I beams
  • Built in condensate pump
  • Easy filter access
  • 1 Way throw
  • "Follow Me" feature on remote for comfort

Specs

–
Number of Zones:

4 - Four Zone

5+ - Five+ Zone

3 - Three Zone

2 - Dual Zone

1 - Single Zone

Application:

Heating

Cooling

Refrigerant Type:

R-454B

BTU Input:

9000

Product Type:

Indoor Unit

Voltage:

208/230V

Model:

UltraV

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy