UltraV Single/Multi Zone Ductless Mini Splits are Comfort-Aire's ductless heat pump and air conditioning systems for room-by-room comfort control without extending existing ductwork. The lineup covers single zone systems for one indoor unit per outdoor condenser and multi zone systems that run up to six indoor units off a single outdoor unit, with efficiency ratings reaching 25.5 SEER2 on select single zone models. Indoor unit styles include high-wall, one-way ceiling cassette, floor console, ducted, and vertical air handler configurations, giving installers flexibility to match the room layout and client budget. Cold-climate models hold full heating capacity at 5 degrees Fahrenheit for multi zone systems and 0 degrees Fahrenheit for single zone systems, with continued operation down to negative 22 degrees Fahrenheit, making them a fit for additions, renovations, and homes where extending ducted HVAC isn't practical. Contractors specify UltraV systems for retrofit jobs, accessory dwelling units, and multi-family buildings needing independent zone control on separate thermostats.
Subcategories
Buying Guide
Start by counting the rooms that need independent temperature control, since that number determines whether a single zone or multi zone outdoor unit is the right fit. A single room addition or one converted garage calls for a single zone system, while three or more rooms needing separate thermostats point toward a multi zone outdoor unit sized to the combined indoor load. Next, match indoor unit style to the room itself: wall-mounted heads work well in most living spaces, ceiling cassettes suit rooms where a visible wall unit isn't acceptable, and floor console or vertical air handler units fit rooms with large windows or tight ceiling clearance. Climate matters as much as room count. Contractors working in colder regions should confirm the outdoor unit's rated capacity at low temperatures, since UltraV Single/Multi Zone Ductless Mini Splits hold different heating capacities at 5 degrees Fahrenheit for multi zone systems versus 0 degrees Fahrenheit for single zone systems. Refrigerant type is worth checking too, as newer models run R-454B while some single zone options still use R-410A, which affects future service parts and refrigerant availability. Finally, size the outdoor unit's total BTU capacity to the sum of the connected indoor units rather than the room square footage alone, since oversizing an outdoor unit against undersized indoor heads reduces dehumidification performance and drives short cycling.
Frequently Asked Questions
What's the difference between single zone and multi zone UltraV systems?
Single zone systems connect one indoor unit to one dedicated outdoor condenser for a single room or space. Multi zone systems connect three to six indoor units to a single outdoor unit, letting each room run independently off shared refrigerant piping. Multi zone outdoor units in the UltraV lineup range from an 18,000 BTU three-zone model up to a 55,000 BTU six-zone model. Choosing between the two comes down to how many rooms need separate temperature control.
How cold can an UltraV mini split system operate in heating mode?
UltraV outdoor units continue operating down to negative 22 degrees Fahrenheit in heating mode. Multi zone units hold 100 percent heating capacity at 5 degrees Fahrenheit, while single zone units hold 100 percent capacity at 0 degrees Fahrenheit. Cold-climate performance comes from an internal pan heater and inverter-driven compressor that ramps output as outdoor temperature drops. Homes in cold-weather climates can rely on these systems as a primary heat source rather than backup.
What refrigerant do UltraV mini splits use?
Most current UltraV models run on R-454B refrigerant, a lower global warming potential option required on newer HVAC equipment. Some single zone models in the VMH series still use R-410A. Confirming refrigerant type before ordering matters since R-454B and R-410A systems require different service equipment and aren't interchangeable. Checking the specific model number confirms which refrigerant a given unit uses.
What indoor unit styles are available with UltraV multi zone systems?
UltraV multi zone outdoor units support several indoor unit styles, including high-wall, one-way ceiling cassette, ducted, floor and ceiling mount, and vertical air handler configurations. Installers can mix indoor unit styles across zones connected to the same outdoor unit, matching each room's layout individually. Ceiling cassettes work well in finished spaces where a wall-mounted head isn't wanted. Floor console and vertical units fit rooms with large windows or limited ceiling clearance.
How many indoor units can one UltraV outdoor unit support?
UltraV multi zone outdoor units support between three and six indoor units depending on the model, with combined capacity scaling from 18,000 BTU on a three-zone unit up to 55,000 BTU on a six-zone unit. Single zone outdoor units support exactly one indoor unit. Total indoor unit capacity should match the outdoor unit's rated output for the system to run at its designed efficiency. Oversizing indoor units against outdoor capacity can reduce dehumidification performance across all connected zones.