Apply to be a TradeMaster!
Main product image of 18,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone Ceiling Cassette Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom

18,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone Ceiling Cassette Mini Split Air Conditioner (Indoor Unit)

SKU:
B-VHP18CA-1
Rating:
(0)
Q&A:
(0)
18,000 BTU, R-454B, VHP UltraV Ductless Single/Multi Zone Ceiling Cassette Mini Split Air Conditioner (Indoor Unit)
Magnifying glass
Hover image to zoom
$736.36 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Zones
4 - Four Zone, 5+ - Five+ Zone, 3 - Three Zone, 1 - Single Zone, 2 - Dual Zone
Product Highlight: Refrigerant Type
R-454B
Product Highlight: BTU Input
18000 BTUs

Description

–
Features:
  • Auto operation, 24-hour timer
  • Multiple modes: turbo, sleep, fan only, dehumidification only
  • Intelligent pre-heat
  • Washable air filter
  • Automatic louver swing
  • Self diagnostics
  • Wireless remote
  • "Follow Me" feature on remote for comfort
  • 9, 12, 18 fit 24" x 24" ceiling tile opening
  • Condensate removal pump

Specs

–
Model:

UltraV

Application:

Heating

Cooling

Product Type:

Indoor Unit

Number of Zones:

4 - Four Zone

5+ - Five+ Zone

3 - Three Zone

1 - Single Zone

2 - Dual Zone

Refrigerant Type:

R-454B

BTU Input:

18000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy