Apply to be a TradeMaster!
Main product image of 14,000 BTU, R-410A, Cool/Heat Thru-the-Wall Air Conditioner, 208-230V
Magnifying glass
Hover image to zoom

14,000 BTU, R-410A, Cool/Heat Thru-the-Wall Air Conditioner, 208-230V

SKU:
BGE-143R01
Rating:
(0)
Q&A:
(0)
14,000 BTU, R-410A, Cool/Heat Thru-the-Wall Air Conditioner, 208-230V
Magnifying glass
Hover image to zoom
$1,968.41 each
In Stock
In Stock
Get 3 Fri, Nov 27 - Tue, Dec 1

Lift Gate

–
This product weighs 87.74 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Energy Star Rated
No
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Warranty
5 Year Compressor/1 Year Parts Warranty
Product Highlight: Voltage
208/230V

Description

–

Features

  • Galvanized steel, painted cabinet
  • Electronic controls
  • Washable slide-out filter
  • Wireless remote, timer, energy saver mode
  • Sized to fit a typical wall sleeve

Specs

–
Energy Star Rated:

No

Refrigerant Type:

R-410A

Unit Type:

Condenser R-410A

Warranty:

5 Year Compressor/1 Year Parts

Application:

Cooling

Product Type:

Indoor Unit

Voltage:

208/230V

Compressor:

Rotary

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy