Apply to be a TradeMaster!
Decorative Cover Panel
Decorative Cover Panel
$178.97 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
B-VFH18CA-1, B-VFH12CA-1

Description

–
Accessory for:
  • B-VFH12CA-1
  • B-VFH18CA-1
  • Specs

    –
    Product Type:

    Accessory

    Used With:

    B-VFH18CA-1

    B-VFH12CA-1

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    3 out of 1 review
    100% would recommend this product
    3
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    100%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Excellent Mini Split System, Can't Beat the Price

    So let me explain the three star rating. I took off a half star because SupplyHouse didn't provide an image of the cover, and another half because their search results didn't display the cover as a necessary part of the system. I had to call customer service to determine which part to order. I deducted another half star for concealed shipping damage. The center door had one of two latches broken during handling. If ComfortAire would ship the cover with the latches open and secure the door to the cover with tape it would fare better. To their credit, SupplyHouse sent an advance replacement the day I contacted them. The last half star is for the missing screws. You'll need to buy four M6-1.00x25mm pan head machine screws. They're not included with the cover or the ceiling cassette. Lastly, be prepared to reposition the foam gasket material to meet the cassette, whoever installed mine missed the mark by quite a bit, especially on the sections around the vent openings. Once installed, the covers work great. The air filter is easy to access for cleaning, and similar to the type on a window unit. The vent louvers are easy to position with the remote control, and they have an oscillating setting to help distribute air evenly throughout the conditioned space.
    Standbypowerguy
    Pittsburgh, Pa
    10 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy