Apply to be a TradeMaster!
Ceiling Cassette Front Panel for 9k, 12k, 18k BTU, R-410A

Ceiling Cassette Front Panel for 9k, 12k, 18k BTU, R-410A

SKU:
C-VMH91218CU-1
Rating:
(0)
Q&A:
(0)
Ceiling Cassette Front Panel for 9k, 12k, 18k BTU, R-410A
$102.26 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
9000, 12000, 18000 BTUs
Product Highlight: Heating Capacity (BTU)
12000, 18000 BTUs
Product Highlight: Refrigerant Type
R-410A

Description

–
Features
  • Used With: B-VMH09CU-1 B-VMH12CU-1 B-VMH18CU-1
  • Voltage: 208/230/1ph
  • Cooling Capacity: BTUH: 9k/12K/18K
  • Heating Capacity: BTUH 12K/18K
  • Warranty: 7-2
  • Fan Speeds: 3
  • Modes: HEAT/COOL/DRY/FAN
  • Matches: Match with B-VMH09CU-1,B-VMH12CU-1, B-VMH18CU-1
  • Test Listing: ETL
  • Certification: AHRI

Specs

–
Refrigerant Type:

R-410A

Cooling Capacity (BTU):

9000

12000

18000

Heating Capacity (BTU):

12000

18000

Fan Speeds:

3 Speed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy