Apply to be a TradeMaster!
Main product image of 1.5 Ton 18,000 BTU 16.0 SEER2 R-454B Horizontal Discharge Air Condenser, 208/230V
Magnifying glass
Hover image to zoom

1.5 Ton 18,000 BTU 16.0 SEER2 R-454B Horizontal Discharge Air Condenser, 208/230V

SKU:
CXP1518SA-1
Rating:
(0)
Q&A:
(0)
1.5 Ton 18,000 BTU 16.0 SEER2 R-454B Horizontal Discharge Air Condenser, 208/230V
Magnifying glass
Hover image to zoom
$1,147.50 each
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18

Lift Gate

–
This product weighs 73.41 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
18000 BTUs
Product Highlight: Refrigerant Type
R-454B
Product Highlight: SEER2
16
Product Highlight: Voltage
208/230V
Product Highlight: Ton
1.5

Description

–
  • Horizontal discharge condenser is compact in size with an alternative footprint to fit in tight spaces without detracting from landscaping and outdoor living areas
  • All models can achieve minimum 15 SEER2 with the applicable matching coil (MXP) or WXP combination
  • Less expensive than traditional top-discharge condensing units
  • Compact design coupled with standard wall brackets allow for multiple condensing units in the same footprint - ideal for light-commercial applications
  • 12,000 through 60,000 BTU units designed with an inverter compressor
  • Ultra quiet operation - rated as low as 54 decibels
  • Attractive cabinet is galvanized steel with powder coated finish for durability
  • Low voltage 24V control system for universal use
  • Bio-engineered fan blade designed for efficient, quiet operation
  • R-454B refrigerant

Specs

–
Cooling Capacity (BTU):

18000

Refrigerant Type:

R-454B

SEER2:

16

Product Type:

Air Condenser

Voltage:

208/230V

Ton:

1.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy