Apply to be a TradeMaster!
Main product image of GUH 4 Ton 90,000 BTU, R-410A, 1 Stage Air Handler, 92% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom

GUH 4 Ton 90,000 BTU, R-410A, 1 Stage Air Handler, 92% Gas Furnace, PSC Motor

SKU:
GUH92A090C4M
Rating:
(0)
Q&A:
(0)
GUH 4 Ton 90,000 BTU, R-410A, 1 Stage Air Handler, 92% Gas Furnace, PSC Motor
Magnifying glass
Hover image to zoom
GUH92A090C4M has been discontinued
Discontinued January 7, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
GUH 4 Ton 90,000 BTU 1 Stage 92% Gas Furnace, Constant Torque Motor
SKU:GUH92C090C4M
(0)
Backorder
Backorder
Get it Wed, Nov 25 - Tue, Dec 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Refrigerant Type
R-410A
Product Highlight: Ton
4
Product Highlight: BTU Input
88000 BTUs
Product Highlight: Heating Capacity (BTU)
83000 BTUs
Product Highlight: Horse Power
1/2 HP
Product Highlight: Airflow
Horizontal, Upflow

Description

–

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


With its powerful, single-speed PSC blower motor, the GUH92A delivers consistent temperatures and high-efficiency energy usage. So you will stay warm all winter without spending a lot on energy bills. And because the GUH92A is equipped with smaller burners than many other furnaces, it will operate more quietly.
The GUH92A isn’t only well-built and dependable, it’s also energy efficient. Its Annual Fuel Utilization Efficiency (AFUE) of 92% means it converts 92% of the fuel it uses into heat you can feel. That means it can help you spend less on energy even when the weather is at its harshest.

Features
  • 92% AFUE1 means 92% of your fuel is turned into usable heat. So you’ll save energy all winter long
  • The rugged PSC motor will provide years of reliable operation
  • The tough, dependable heat exchanger is made from aluminized steel for long life, and crimped instead of welded for durability and safety
  • An anti-vibration blower assembly reduces sound levels on startup and shutdown
  • The primary and secondary heat exchangers are covered by a lifetime warranty; other components are covered for twelve years, with registration within 60 days of purchase. Limitations apply, see printed warranty for details.

CONFIGURATIONS
  • Upflow / Horizontal
  • Downflow
HEAT EXCHANGER DESIGN
  • Aluminized steel primary heat exchanger with crimped non-welded construction
  • AL29-4C Stainless steel secondary heat exchanger
BURNERS
  • Aluminized steel in shot burners for smooth ignition
CABINET DESIGN
  • Compact 33” height
  • Standardized widths for easy coil fit
AIR DELIVERY SYSTEM
  • Multi-speed PSC blower motor
  • Easily removable slide-out blower design
CONTROLS
  • Single Stage Gas Valve
  • Self diagnostics saves last 5 fault codes regardless of power interruption
  • Control features electronic air cleaner and humidifier terminals
VENTING
  • Designed certified for direct and non-direct applications
INSTALLATION FEATURES
  • Left or right utility connection
  • Designed certified for direct and non-direct vent applications
  • Zero step horizontal conversion
  • Removable floor base for bottom return air

Specs

–
Refrigerant Type:

R-410A

Ton:

4

Type:

Modular Blower

BTU Input:

88000

Heating Capacity (BTU):

83000

Horse Power:

1/2

Speeds:

Variable

Airflow:

Horizontal

Upflow

Efficiency:

92%

Weight (lbs):

146 lbs

Warranty:

12 Year (Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm