Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Equipment
Evaporator Coils
MCG Cased Multi-Position Coil (42000 BTU, R-410A, 21" Wide)
Brand:
Comfort-Aire
SKU:
MCG42PC6P
Rating:
(0)
Q&A:
(0)
Hover image to zoom
MCG42PC6P has been discontinued
Discontinued November 14, 2025
This product was discontinued by the manufacturer.
MANUALS (3)
User Guide
Product Overview
Warranty Info
User Guide
Product Overview
Warranty Info
Suggested Alternative:
MCG 3.5 Ton, R-454B, Cased Multi-Position Coil (21" Wide)
Brand:
Comfort-Aire
SKU:
MCG42PC6PS
(0)
Backorder
Get it
Tue, Nov 17 - Fri, Dec 18
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
3.5
42000 BTUs
21" Width
3/4" SL
R-410A
Description
–
Standard Specifications:
Rifled copper tubing, enhanced aluminum fins
Immersion-tested at 500 psi, then nitrogen-pressurized and sealed
Right-hand refrigerant and plumbing connections
Externally mounted flowrater body with Schrader valve for hiss-testing
Heavy duty plastic drain pans on most models
Upflow, horizontal right, or horizontal left without field model modification. Downflow application require plate kit, included.
Painted cabinets feature furnace connectors
Fully insulated cabinets with faced insulation
Split access doors in front for easy service
AHRI certifiable with all brands of A/C and heat pump systems
ETL listed for use with both R-22 and R-410a when proper metering device is used
Hide Description
Specs
–
Application:
HVAC
Ton:
3.5
Weight (lbs):
56 lbs
Cooling Capacity (BTU):
42000
Width (Inches):
21"
Suction Line:
3/4"
Refrigerant Type:
R-410A
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
6 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video