Apply to be a TradeMaster!
Main product image of 101,000 - 113,500 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom

101,000 - 113,500 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace

SKU:
OUFB95-D4-3A
Rating:
(1)
Q&A:
(0)
101,000 - 113,500 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace
Magnifying glass
Hover image to zoom
OUFB95-D4-3A has been discontinued
Discontinued March 17, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
79,000 - 105,000 Input BTU, 85% Eff. Highboy, Upflow Oil Furnace
SKU:OUFB87-E4-1A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year (Parts), Limited Lifetime for Heat Exchanger Warranty
Product Highlight: Fuel Type
Oil
Product Highlight: BTU Input
101000 to 113500 BTUs
Product Highlight: BTU Output
84000 to 95000 Max BTUs
Product Highlight: Ton
2.5 to 4
Product Highlight: Airflow
Upflow, Highboy

Description

–
101,000 - 113,500 Input BTU, 83% Eff. Highboy, Upflow Oil Furnace

The compact Patriot 80 series oil furnaces comes in a variety of configurations to fit virtually anywhere, including utility rooms, alcoves, closets, crawl spaces and attics. In addition to upflow, downflow/horizontal, and front flue versions, models come in heat only and heating cooling combinations.

In selecting a furnace, oversizing is not recommended - the closer the heating output is matched to the heat loss of the residence, the more comfortable the homeowner will be while saving on fuel usage. With the Patriot 80, the model can be easily matched to the desired heating requirements: units are built with multiple firing rates and a simple nozzle change adjusts the firing rate to the heating requirement.

All Patriot 80 Oil Furnaces are covered by a limited Lifetime Warranty on the heat exchanger and a 5 Year Warranty on other parts.

Features:
  • 83% AFUE
  • Beckett AFG burner with flame retention head, PSC motor and solid state ignition
  • Multiple firing rates achieve the right furnace to heating requirements with a simple nozzle change
  • High temperature ceramic combustion chamber
  • Multi-speed direct drive blower assembly
  • Honeywell primary with integral fan center and Honeywell fan/limit
  • Heavy-duty 14 gauge steel heat exchanger
  • Foil-faced high density fiberglass insulation
  • 120V
  • 40VA transformer
  • Easy access clean-out ports for heat exchanger servicing
GeniSys Advanced Burner Control:

Designed for trouble-free operation, the control has programmable delays for valve on and motor off, and indicator lights to simplify system monitoring and diagnostics. Two communication ports allow the addition of alarm contacts and future wireless communications. Features include technician pump prime mode, limited reset and limited recycle, and welded relay protection.

Quiet, Clean Comfort :

A dense, ceramic fiber combustion chamber provides a quiet and efficient operating furnace while foil-faced high density insulation reduces operation sound as well as heat loss. State-of-the-art engineering and top quality components combine to provide clean burning warm air comfort—plus many models come pre-wired to easily add central air conditioning (two to five ton cooling capacities).

Efficiency and Versatility:

The Patriot 80 oil furnace is exceptonally efficient and versatile thanks to its powerful heat exchanger that maximizes energy usage to minimize utility costs. Models feature multiple firing rates and capacities ranging from 58,000 to 196,000 BTUH, allowing a wide choice of heating efficiencies.

Trouble-Free Maintenance :

All components from the welded heat exchanger to the Beckett high efficiency oil burner with flame retention head are built to be reliable. With removable panels and easily accessed clean-out ports, all components are located for simple access and maintenance. In addition, the Patriot 80 features standard components should replacement parts be needed.

Specs

–
Fuel Type:

Oil

BTU Input:

101000 to 113500

BTU Output:

84000 to 95000

Ton:

2.5 to 4

Efficiency:

83%

Airflow:

Upflow

Highboy

Air Flow Capacity (CFM):

1590

Max Nozzle Size:

.75 GPH

Min Nozzle Size:

.65 GPH

Type:

Modular Blower

Width (Inches):

19-1/2"

Height (Inches):

54"

Depth (Inches):

30-5/8"

Warranty:

5 Year (Parts)

Limited Lifetime for Heat Exchanger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy this furnace again

Well built, great warranty.
Rob
Nh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?