Apply to be a TradeMaster!
Main product image of 4 Ton, R-410A, 13 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

4 Ton, R-410A, 13 SEER RSG Air Condenser

SKU:
RSG1348S1E
Rating:
(0)
Q&A:
(0)
4 Ton, R-410A, 13 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1348S1E has been discontinued
Discontinued August 22, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
4 Ton 48,000 BTU, R-410A, 13 SEER RSG Air Condenser
SKU:RSG1348S1M
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
13 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
4
Product Highlight: Horse Power
1/3 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Cooling capacity (BTU) varies with indoor models.

The RSG13 Series combines good looks with efficient operation. Matched with Comfort-Aire air handlers or coils. Micro-channel technology and scroll compressors add efficiency and reliability.

Features:
  • Micro-channel coils are all aluminum for exceptional corrosion resistance
  • Louvered metal jacket has a durable polyester urethane finish
  • Heavy duty scroll compressors are designed for long life and efficiency
  • Composite base pan resists corrosion and absorbs sound
  • Heavy duty grille assembly is designed for maximum air flow and quiet operation
  • Compact cabinet adds to the attractive appearance of the home
  • Exceptional warranty coverage - 12 years on compressor and parts (with registration) - click on "Warranty" above for details

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

13

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

4

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

187 lbs

Compressor:

Scroll

Warranty:

12 Year (Compressor, Parts)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM