Apply to be a TradeMaster!
Main product image of 2 Ton 24,000 BTU, R-410A, 14 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

2 Ton 24,000 BTU, R-410A, 14 SEER RSG Air Condenser

SKU:
RSG1424S1M
Rating:
(0)
Q&A:
(0)
2 Ton 24,000 BTU, R-410A, 14 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1424S1M has been discontinued
Discontinued December 23, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
14 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
2
Product Highlight: Horse Power
1/6 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Cooling capacity (BTU) varies with indoor models. Please see the Submittal Sheet in the Manuals section for further details.

The Comfort-Aire® RSG14 is built with carefully selected components, like the heavy-duty scroll compressor, and is 100% factory-tested to ensure your air conditioner will last for years to come.

  • Delivers significant energy savings with up to 16 SEER when paired with a matching variable-speed or constant-torque furnace or air handler
  • Entire unit is 100% factory run-tested to help deliver the highest possible level of reliability
  • Permanently lubricated condenser fan motor needs no annual maintenance
  • Heavy-duty, single-stage scroll compressor is built tough, for years of reliable, trouble-free performance
  • ENERGY STAR® certification means efficient operation all year
  • Outstanding Warranty Coverage - up to 12 years when part of an AHRI-matched system With registration within 60 days of purchase, other limitations apply, see printed warranty for details.
Features:
  • R410a Refrigerant
  • High-quality condenser coil with copper tubing and enhanced louvered fin for maximum heat transfer capacity
  • Top discharge directs hot air away from living area and shrubbery
  • All units factory run tested
  • Easy access to electrical panels, pre-wired for easy hook-up
  • Liquid line drier shipped loose
  • All units ETL and ETLC approved and AHRI Certified
  • Charged for 15 feet of interconnecting tubing
  • High pressure switch factory installed

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

14

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2

Horse Power:

1/6

Liquid Line:

3/8"

Suction Line:

3/4"

Warranty:

12 Year (Compressor, Parts)

Compressor:

Scroll

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm